Shop HAPPIMESS
See all product information
Create Account
All-Purpose Multi Surface Heavy Duty Thick Cleaning Wipes, Bleach Free, Fresh Scent
- Mfr # WPE1003A
- Zoro # G323366491
product price:Â
$
9.99
/ea
Key Features
Width
4 in
Material
80% Polyester/20% Viscose
Length
5 in
Number of Sheets
1 Pack, 50 Count
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPE1003A
- Zoro #
- G323366491
- UPC #
- 196868139133
- Country of Origin
- China
- Item
- Household Wipe
- Material
- 80% Polyester/20% Viscose
- Number of Sheets
- 1 Pack, 50 Count
- Color
- White
Dimensions
- Width
- 4 in
- Length
- 5 in
Description
These kitchen cleaning wipes combine strength, durability, and convenience for everyday messes. Each wipe is made from premium, tear-resistant material that rinses easily and can be reused multiple times without losing effectiveness. Designed for heavy-duty cleaning, they handle spills, grease, and stains effortlessly-keeping counters, stovetops, and surfaces spotless meal after meal.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.