Shop HAPPIMESS
See all product information
Create Account
Asher Modern 4.13-Gallon 2-Tone Faux Wicker/Metal Cylinder Waste Basket, Bronze/Coffee
- Mfr # HPM1102A
- Zoro # G222981795
product price:Â
$
77.99
/ea
Key Features
Finish
Soft Gold Lacquer
Overall Width
9 in
Material
Stainless Steel/Sythetic Rattan
Height
15 in
Lid Type
No Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1102A
- Zoro #
- G222981795
- UPC #
- 196868087199
- Country of Origin
- India
Dimensions
- Overall Width
- 9 in
- Height
- 15 in
Details
- Finish
- Soft Gold Lacquer
- Item
- Woven Metal Waste Basket
- Material
- Stainless Steel/Sythetic Rattan
- Lid Type
- No Lid
- Color
- Bronze/Coffee
Description
Our modern, two-tone wicker trash can combines sleek metal and woven texture for a mid-century look. This slim wastebasket fits easily into a small bathroom, bedroom or office. Stylish for indoors, it's made from steel and synthetic wicker woven onto a steel frame.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.