Shop HAPPIMESS
See all product information
Create Account
Asher Modern 4.13-Gallon 2-Tone Natural Wicker/Metal Cylinder Waste Basket, Chrome/Natural
- Mfr # HPM1102B
- Zoro # G722981851
product price:Â
$
77.99
/ea
Key Features
Finish
Polished Stainless Steel
Color
Chrome/Natural
Height
15 in
Lid Type
No Lid
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1102B
- Zoro #
- G722981851
- UPC #
- 196868087205
- Country of Origin
- India
Dimensions
- Height
- 15 in
- Overall Width
- 9 in
Details
- Finish
- Polished Stainless Steel
- Color
- Chrome/Natural
- Item
- Woven Metal Waste Basket
- Lid Type
- No Lid
- Material
- Stainless Steel/Rattan
Description
Our modern, two-tone wicker trash can combines sleek metal and woven texture for a mid-century look. This slim wastebasket fits easily into a small bathroom, bedroom or office. Stylish for indoors, it's made from steel and natural wicker woven onto a steel frame.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.