Shop HAPPIMESS
See all product information
Create Account
Bambury 18"W x 9.5"D x 6.5"H Minimalist Handcrafted Bamboo Cup and Condiment Station, Black
- Mfr # CCS1000C
- Zoro # G123939499
product price:Â
$
38.99
/ea
Key Features
Includes
Dispenser
Depth
9.5 in
Width
18 in
Assembly Required
No
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCS1000C
- Zoro #
- G123939499
- UPC #
- 196868160670
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 9.5 in
- Width
- 18 in
- Height
- 6.5 in
Details
- Includes
- Dispenser
- Item
- Cup and Condiment Station
- Assembly Required
- No
- Color
- Black
- Material
- Bamboo
- Shape
- Slanted
Description
Bambury 18 in. W x 9.5 in. D x 6.5 in. H Minimalist Handcrafted Bamboo Cup and Condiment Station, Black. Organize your busy beverage area with this beautifully handmade bamboo cup and condiment station. The thoughtful slanted design provides effortless access to all your daily coffee essentials while maximizing counter space in your bustling home or office breakroom. Featuring a convenient built-in dispenser, this durable storage solution keeps everyday drink accessories neatly displayed and always within easy reach.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.