Shop HAPPIMESS
See all product information
Create Account
Cecil Modern 4.13-Gallon Faux Wicker Cylinder Waste Basket, Dark Bronze/Gold
- Mfr # HPM1100C
- Zoro # G322981909
product price:Â
$
71.99
/ea
Key Features
Lid Type
No Lid
Finish
Gold Powder Coat
Overall Width
9 in
Height
15 in
Material
Iron Powder Coated/Synthetic Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM1100C
- Zoro #
- G322981909
- UPC #
- 196868087137
- Country of Origin
- India
- Lid Type
- No Lid
- Finish
- Gold Powder Coat
- Color
- Dark Bronze/Gold
- Item
- Woven Metal Waste Basket
- Material
- Iron Powder Coated/Synthetic Rattan
Dimensions
- Overall Width
- 9 in
- Height
- 15 in
Description
This slim wastebasket is the perfect shape to tuck into a small bathroom, bedroom or office. Perfect for indoor spaces, it's made from synthetic wicker woven onto a steel frame. Add color and texture to your space with the modern look of this versatile trash can.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.