Connor Rectangular 13.2-Gallon Trash Can w/ Soft-Close Lid and FREE Mini Trash Can, Pistachio Gelato
- Mfr # HPM1006E
- Zoro # G622653797
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
Large:13.2 gal ; Small:1.3 gal
Height
Large: 25.87 in, Small: 11.81 in
Overall Width
Large: 16.73 in, Small: 8.46 in
Lid Opening Mechanism
Step
Material
Iron/Polypropylene/ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1006E
- Zoro #
- G622653797
- UPC #
- 840011478296
- Country of Origin
- China
Dimensions
- Height
- Large: 25.87 in, Small: 11.81 in
- Overall Width
- Large: 16.73 in, Small: 8.46 in
- Depth
- Large: 14.65 in, Small: 7.28 in
Details
- Container Capacity
- Large:13.2 gal ; Small:1.3 gal
- Item
- Trash Can
- Color
- Pistachio Gelato
- Lid Opening Mechanism
- Step
- Material
- Iron/Polypropylene/ABS
Description
This rectangular 13.2-gallon trash can is the perfect solution for the family or office in need of top-of-the-line functionality. Featuring a profile hinge and rectangular silhouette -- its sleek silhouette allows it to sit close to a wall or cabinet. It's design features don't end there -- features a step-on mechanism that allows for smooth openings, and has a removable plastic liner that makes bag changes a cinch. For a limited time, get a matching, smaller 1.3 gallon step-pedal trash bin FREE with your purchase of this style.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.