Shop HAPPIMESS
See all product information
Create Account
Eldora Handcrafted 5-Piece Multi-Use Individual Bamboo Kitchen Drawer Organizer Boxes, Brown
- Mfr # DRW1001B-5SET
- Zoro # G323939480
product price:Â
$
26.99
/ea
Key Features
Width
15 in
Depth
12.25 in
Finish
Coated/Stained
Height
1.9 in
Material
Bamboo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRW1001B-5SET
- Zoro #
- G323939480
- UPC #
- 196868160571
- Country of Origin
- Viet Nam
- Item
- Kitchen Drawer Organizer
- Finish
- Coated/Stained
- Material
- Bamboo
- Color
- Brown
Dimensions
- Width
- 15 in
- Depth
- 12.25 in
- Height
- 1.9 in
Description
Eldora Handcrafted 5-Piece Multi-Use Individual Bamboo Kitchen Drawer Organizer Boxes, Brown. Transform your messy drawers into perfectly organized spaces effortlessly with this exceptionally crafted handmade bamboo storage solution. The expertly designed five piece set features versatile slots created to bring ultimate order to any cluttered cabinet or desk area throughout your home. Constructed entirely from highly sustainable materials, this incredibly durable organizer blends seamlessly into your daily routine while instantly elevating your overall aesthetic.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.