Shop HAPPIMESS
See all product information
Create Account
Eldridge Small 14"W x 10"D Handcrafted Acacia Wood Grain Thick Reversible Cutting Board w/Juice Gro
- Mfr # CUT1003B
- Zoro # G423939458
product price:Â
$
15.99
/ea
Key Features
Assembly Required
No
Depth
10 in
Width
14 in
Color
Brown
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUT1003B
- Zoro #
- G423939458
- UPC #
- 196868160755
- Country of Origin
- Viet Nam
- Item
- Cutting Board
- Assembly Required
- No
- Color
- Brown
- Shape
- Rectangle
- Material
- Wood
Dimensions
- Depth
- 10 in
- Width
- 14 in
- Length
- 1 in
Description
Eldridge Small 14 in. W x 10 in. D Handcrafted Acacia Wood Grain Thick Reversible Cutting Board with Juice Grooves, Brown. Elevate your daily culinary experience with this generously sized, handmade wooden cutting board designed for both efficient prep and stunning presentation. The exceptionally durable acacia construction provides a highly reliable surface for slicing fresh ingredients or serving an impressive charcuterie spread to houseguests. Enhance your kitchen counter with a beautifully functional piece that seamlessly combines exceptional artisan craftsmanship with enduring, everyday practicality.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.