Shop HAPPIMESS
See all product information
Create Account
Everett 48"H Minimalist Handcrafted Acacia Wood 4-Tier Indoor/Outdoor Folding Display Ladder Shelf
- Mfr # SHF2008W
- Zoro # G023939513
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Height
48.03 in
Width
16.14 in
Material
Wood
Finish
Nitrocellulose Painting
Depth
14.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2008W
- Zoro #
- G023939513
- UPC #
- 196868155416
- Country of Origin
- Viet Nam
- Material
- Wood
- Finish
- Nitrocellulose Painting
- Item
- Ladder Shelf
- Color
- White
Dimensions
- Height
- 48.03 in
- Width
- 16.14 in
- Depth
- 14.17 in
Description
Everett 48 in. H Minimalist Handcrafted Acacia Wood 4-Tier Indoor/Outdoor Folding Display Ladder Shelf Storage Rack and Plant Stand, White. Add a touch of natural elegance and smart organization to any room. This versatile four-tiered shelving unit offers ample space for books, plants, and decorative items on its graduated shelves. Its clever, space-saving design provides a stylish storage solution that complements your existing decor while keeping essentials within reach.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.