Shop HAPPIMESS
See all product information
Create Account
Fleur 25-Gallon Disposable Corrugated Cardboard Event Trash Can, Recycling Bin, Charcoal Black, 2PK
- Mfr # HPM1300D-SET2
- Zoro # G722981875
product price:Â
$
24.99
/pk of 2, $12.50/ea
Key Features
Container Capacity
25 Gallons
Overall Width
16 in
Height
31.75 in
Lid Type
Open Top Lid
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM1300D-SET2
- Zoro #
- G722981875
- UPC #
- 196868136781
- Country of Origin
- China
- Container Capacity
- 25 Gallons
- Item
- Cardboard Trash Can
- Lid Type
- Open Top Lid
- Color
- Charcoal Black
- Material
- Cardboard
Dimensions
- Overall Width
- 16 in
- Height
- 31.75 in
Description
Upgrade any event with the traditional style of these recyclable trash cans. Made from corrugated cardboard, each holds a large 30 gallon trash bag with a separate lid to hide the bag edges. This set of two disposable trash cans is perfect for using indoors or outdoors for a variety of occasions.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.