Shop HAPPIMESS
See all product information
Create Account
Junie Coastal Farmhouse Handcrafted Acacia Wood Indoor/Outdoor 2.7-Gallon Rectangular Grid Wastebas
- Mfr # HPM1600B
- Zoro # G823939539
product price:Â
$
79.99
/ea
Key Features
Material
Acacia Wood
Depth
8.46 in
Container Capacity
2.7 Gallons
Overall Width
11.5 in
Height
15.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM1600B
- Zoro #
- G823939539
- UPC #
- 196868167143
- Country of Origin
- Viet Nam
- Material
- Acacia Wood
- Container Capacity
- 2.7 Gallons
- Color
- Gray
- Item
- Outdoor Wastebasket
Dimensions
- Depth
- 8.46 in
- Overall Width
- 11.5 in
- Height
- 15.04 in
Description
Junie Coastal Farmhouse Handcrafted Acacia Wood Indoor/Outdoor 2.7-Gallon Rectangular Grid Wastebasket, Gray Wash. Elevate your outdoor living space with this beautifully crafted wooden wastebasket that effortlessly combines sophisticated style and everyday functionality. The convenient lidless design allows for exceptionally easy disposal while maintaining a wonderfully chic aesthetic on any patio or deck. Carefully handmade from premium materials, this essential household accessory ensures reliable durability through countless seasons of busy backyard entertaining and relaxation.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.