Koji 7 in. H Handcrafted Bamboo Foldable Space-Saving Squat Toilet Potty Step Stool, Brown
- Mfr # TSL1000B
- Zoro # G923939552
product price:Â
$
33.99
/ea
Key Features
Material
Wood
Color
Brown
Height (In.)
7 in
Overall Depth
11 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSL1000B
- Zoro #
- G923939552
- UPC #
- 196868155584
- Country of Origin
- Viet Nam
- Material
- Wood
- Color
- Brown
- Item
- Toilet Stool
- Shape
- Rectangle
Dimensions
- Height (In.)
- 7 in
- Overall Depth
- 11 in
- Width
- 17 in
Description
Koji 7 in. H Handcrafted Bamboo Foldable Space-Saving Squat Toilet Potty Step Stool, Brown. Upgrade your bathroom experience with our premium handmade bamboo toilet stool designed for ultimate comfort and wellness. Its foldable legs provide incredibly convenient storage options, allowing you to easily tuck it away when not actively in use. Elevate your daily routine by introducing this elegantly crafted rectangular piece that seamlessly blends health benefits with exceptional practical utility.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.