Malibu 26"H Rustic Handcrafted Water Hyacinth and Acacia Wood Accent Storage Nightstand w/Drawer an
- Mfr # SHF2007W
- Zoro # G323939527
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Inside Width
11.42 in
Depth
12.01 in
Finish
Nitrocellulose Painting
Assembly Required
No
Material
Metal/Water Hyacinth/Wood/MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2007W
- Zoro #
- G323939527
- UPC #
- 196868155386
- Country of Origin
- Viet Nam
- Finish
- Nitrocellulose Painting
- Assembly Required
- No
- Material
- Metal/Water Hyacinth/Wood/MDF
- Item
- Storage Nightstand
- Color
- White
Dimensions
- Inside Width
- 11.42 in
- Depth
- 12.01 in
- Width
- 16.14 in
- Inside Height
- 7.09 in
- Inside Depth
- 9.46 in
- Height
- 25.98 in
Description
Malibu 26 in. H Rustic Handcrafted Water Hyacinth and Acacia Wood Accent Storage Nightstand with Drawer and 2 Woven Baskets, White. Introduce a touch of natural texture and convenient organization to your favorite space. This charming storage tower features a sturdy frame and a solid top surface perfect for display. Three tiers of storage, including a wood drawer and two removable woven baskets, provide ample space to tuck away essentials and reduce clutter with style.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.