Remi Modern Classic Textured Steel 2 Gal Waste Bin, Antique Copper, 2PK
- Mfr # HPM1112B-SET2
- Zoro # G222981870
product price:Â
$
64.99
/pk of 2, $32.50/ea
Key Features
Color
Antique Copper
Overall Width
9.5 in
Height
10 in
Container Capacity
2.1 Gallons
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HPM1112B-SET2
- Zoro #
- G222981870
- UPC #
- 196868157014
- Country of Origin
- India
Dimensions
- Overall Width
- 9.5 in
- Height
- 10 in
Details
- Color
- Antique Copper
- Container Capacity
- 2.1 Gallons
- Item
- Metal Wastebasket
- Material
- Stainless Steel
- Lid Type
- Lidless
Description
This classic trash can is a small size that's perfect for the bathroom, bedroom or office. Made from durable steel, it has an all-over hammered texture in a rice pattern. Add a modern touch to any space with this chic trash receptacle.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.