Shop HAPPIMESS
See all product information
Create Account
Yael Coastal Hand-Woven "STORAGE" Rattan Basket with Wheels and Handles, Kubu Gray
- Mfr # BSK1001A
- Zoro # G122981819
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Color
Kubu Gray
Material
Kubu Rattan
Overall Depth
17.5 in
Overall Height
16.5 in
Number of Wheels
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK1001A
- Zoro #
- G122981819
- UPC #
- 840011496276
- Country of Origin
- Indonesia
- Item
- Basket
- Color
- Kubu Gray
- Material
- Kubu Rattan
- Number of Wheels
- 4
- Assembly
- No
Dimensions
- Overall Depth
- 17.5 in
- Overall Height
- 16.5 in
- Overall Width
- 18.75 in
Description
Move your laundry and extra items around with ease using our wheeled storage basket! Inspired by bohemian design, this handwoven basket is a convenient square shape with a rustic woven frame. With a capacity of up to 22 pounds, it's the perfect addition to any busy home.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.