Zoro Homepage

Hookup Wire, M16878/4, 22, White, Stranded, 600V, 2500 ft

  • Mfr # J1351-9

  • Zoro # G411130157


product price: $0.50
/ea
Sold in multiples of 500 for $250.00

Key Features

Conductor Material
Silver Plated Copper
Trade Designation
M16878/4
Length
2500 ft
Number of Conductors
1
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1351-9
Zoro #
G411130157
UPC #
-
Country of Origin
United States

Dimensions

Length
2500 ft
Wire Size
22

Details

Item
Hookup Wire
Conductor Material
Silver Plated Copper
Trade Designation
M16878/4
Number of Conductors
1
Jacket Color
White
Voltage
600V
Jacket Material
Bare
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
7
Standards
MIL M16878/4;NEMA HP3;UL 1213
Cable Type
M16878/4
Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.