Zoro Homepage

Lead Wire, 18, Black, 3000 ft

  • Mfr # J4260-0

  • Zoro # G611130445


product price: $0.99
/ea
Sold in multiples of 250 for $247.50

Key Features

Conductor Material
Silver Plated Copper
Nominal Outside Dia.
0.1 in
Voltage
300V
Insulation Material
PTFE
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4260-0
Zoro #
G611130445
UPC #
-
Country of Origin
United States

Dimensions

Length
3000 ft
Nominal Outside Dia.
0.1 in
Wire Size
18

Details

Item
Lead Wire
Conductor Material
Silver Plated Copper
Jacket Color
Black
Voltage
300V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
19
Standards
CSA AWM;UL 1180
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.