
Lead Wire, 18, Orange, 7000 ft
Mfr # J4260-3
Zoro # G911130510
product price: $0.99
/eaSold in multiples of 250 for $247.50
Key Features
Conductor Material
Silver Plated Copper
Nominal Outside Dia.
0.1 in
Voltage
300V
Insulation Material
PTFE
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J4260-3
Zoro #
G911130510
UPC #
-
Country of Origin
United States
Dimensions
Length
7000 ft
Nominal Outside Dia.
0.1 in
Wire Size
18
Details
Item
Lead Wire
Conductor Material
Silver Plated Copper
Jacket Color
Orange
Voltage
300V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
19
Standards
CSA AWM;UL 1180
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.