Zoro Homepage

Lead Wire, 18, White, Stranded, 300V, 10000 ft

  • Mfr # F00208-9

  • Zoro # G311129398


product price: $0.83
/ea
Sold in multiples of 500 for $415.00

Key Features

Conductor Material
Nickel Plated Copper
Length
10000 ft
Jacket Color
White
Nominal Outside Dia.
0.1 in
Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F00208-9
Zoro #
G311129398
UPC #
-
Country of Origin
Canada

Dimensions

Length
10000 ft
Nominal Outside Dia.
0.1 in
Wire Size
18

Details

Item
Lead Wire
Conductor Material
Nickel Plated Copper
Jacket Color
White
Voltage
300V
Insulation Material
PFA
Conductor Design
Stranded
Temp. Rating
250°C
Stranding
19
Standards
CSA AWM;UL 1726
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.