Zoro Homepage

Lead Wire, 20, Black, 12000 ft

  • Mfr # J1395-0

  • Zoro # G411130256


product price: $1.15
/ea
Sold in multiples of 250 for $287.50

Key Features

Conductor Material
Silver Plated Copper
Nominal Outside Dia.
0.095 in
Voltage
1kV
Insulation Material
PTFE
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1395-0
Zoro #
G411130256
UPC #
-
Country of Origin
United States

Dimensions

Length
12000 ft
Nominal Outside Dia.
0.095 in
Wire Size
20

Details

Item
Lead Wire
Conductor Material
Silver Plated Copper
Jacket Color
Black
Voltage
1kV
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
19
Standards
MIL M16878/5
Shielding Type
Unshielded
Number of Conductors
1
Cable Type
M16878/5

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.