
M22759/11 Lead Wire, 16 AWG, PTFE Insulated, 600V, Red, Sold per FT
Mfr # J1159-2
Zoro # G814914538
product price: $1.29
/ea
Sold in multiples of 150 for $193.50
Key Features
Conductor Material
Silver Plated Copper
Jacket Color
Red
Nominal Outside Dia.
0.113 in
Voltage
600V
Insulation Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J1159-2
Zoro #
G814914538
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.113 in
Details
Item
Lead Wire
Conductor Material
Silver Plated Copper
Jacket Color
Red
Voltage
600V
Insulation Material
PTFE
Temp. Rating
200°C
Standards
MIL M22759/11
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.