Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Oz Rust-Oleum Brands Gray Primer

  • Mfr # V2182838

  • Zoro # G815811447


product price: $17.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2182838
Zoro #
G815811447
UPC #
20066001292
Country of Origin
United States

Description

The ultimate spray paint for industrial applications is Rust-Oleum High Performance V2100 System Rust Preventative Spray. This advanced formula provides the best-possible corrosion protection with easy, one-coat coverage and long-lasting color, gloss, and durability.


  • Tough, professional finishsuperior resistance to chipping, cracking, and peeling
  • High-output tip covers 50% faster; dries in only 20 minutes to touch
  • Withstands heat to 200°F
  • Most colors match the 7400 or V7400 System for convenient touch-ups
  • Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; VOC-compliant nationwide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.