Zoro Homepage

18V Brushless 5 in Cordless Circular Saw - TOOL ONLY

  • Mfr # HD-8600

  • Zoro # G022773101


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-8600
Zoro #
G022773101
UPC #
645710101724
Country of Origin
China

Description

The Hardin HD-8600 18V Brushless 5" Cordless Circular Saw is designed to deliver fast cutting power for wood, plywood, and sheet materials. Built with a high-efficiency brushless motor, it runs at up to 5,000 RPM and provides consistent performance for demanding jobsite tasks. The 5" blade delivers a cutting depth of 1-7/8" at 90 degrees and 1-3/8" at 45 degrees, while the 0-45-degree bevel range allows angled cuts with accuracy. Its compact 5" design makes the saw lighter and easier to maneuver than larger 6-1/2" or 7-1/4" models, giving you excellent control without sacrificing jobsite capability. A safety lock button, a lower blade guard, and a depth adjustment lever give you greater control and protection during operation. The saw weighs only 5.25 lbs and features a rubberized soft grip that improves handling and reduces fatigue for extended use. Equipped with a 24-tooth high-speed steel blade and a 5/8”arbor size, the HD-8600 is ready for reliable cutting performance right out of the box. Fully compatible with Hardin VoltCore and Makita 18V LXT batteries, it offers flexibility and value for both professionals and DIYers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.