Zoro Homepage

18V Cordless LED Work Light

  • Mfr # HD-8720

  • Zoro # G022773095


product price: $71.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-8720
Zoro #
G022773095
UPC #
645710027567
Country of Origin
China

Description

The Hardin HD-8720 18V Cordless LED Work light provides dependable flood lighting for jobsites, workshops, and outdoor spaces where consistent visibility is essential. It produces 1,800 lumens on low and 3,600 lumens on high with a COB LED rated at CRI > 80 that delivers natural daylight quality for accurate work. The beam angle adjusts from 30 degrees down to 90 degrees up, and the wide base with an integrated carry handle makes positioning and transport simple across any work area. A die-cast aluminum housing provides strength, heat dissipation, and impact resistance, while the IP67 rating ensures dependable operation in dust, water, and extreme temperatures from -20°C to +40°C. This floodlight combines brightness, durability, and flexibility and is fully compatible with Hardin VoltCore and Makita 18V LXT batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.