Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Liquid Detergent Cleaning Blow Gun (HD-F5)

  • Mfr # HF5CG

  • Zoro # G004394232


product price: $104.51
/ea
Free Shipping & Returns

Key Features

Color
Black,Silver,Red & White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF5CG
Zoro #
G004394232
UPC #
645710101663
Country of Origin
China

Details

Color
Black,Silver,Red & White

Description

Hardin HF5CG Air Liquid Detergent Cleaning Blow Gun (HD-F5).The HARDIN HF5CG works with your air compressor to blast cleaning solution into crevices you can't reach by hand. Clean carpet, plastics, upholstery, wheels, convertible tops, and body seams on the exterior. The Hardin Car Cleaning Gun cleans where other tools can't! A fine mist of cleaning solution is sprayed that does not over saturate surfaces. You'll see the liquid turning dirty as grime is released from the surface. Wipe with a microfiber towel. Then turn water shut-off valve and use the compressed air to dry the clean area. It's that simple. The HARDIN HD-F5 Air Liquid Detergent Cleaning Blow Gun must be used with an air compressor capable of producing a constant air pressure of at least 60 psi. Do not to exceed 110 psi in order to protect your HARDIN HD-F5 from unnecessary wear. Best results are achieved at 5 CFM or more at 90 psi. No foam gun here. It is an advanced cleaning gun designed to enhance the results of cleaners with a unique cyclonic cleaning action

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.