Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hardin Fillet Weld Grinder, 6", 8 A, 0 to 2800 RPM HCP-6200

Fillet Weld Grinder, 6", 8 A, 0 to 2800 RPM (Discontinued)

  • Mfr # HCP-6200
  • Zoro # G7542105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCP-6200
Zoro #
G7542105
UPC #
645710101168
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
M14
Cord Length
6.0 ft.
Tool Length
25-3/4"

Details

No Load RPM
0 to 2800
Corded/Cordless
Corded
Corded/Banded
Corded
Speed Type
Variable
Handle Design
Barrel Grip
Features
5/8" Arbor, 6" Disc
Tool Weight
8.0 lb.
Nominal Amps
8
Switch Type
Slide
Includes
Disk
Lock-off
Yes
Item
Fillet Weld Grinder
Lock-on
Yes
Voltage
120VAC
Number of Conductors
2

Description

Fillet Weld Grinder, Switch Type Slide, Spindle Thread Size M14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.