Shop HARDIN INDUSTRIAL
See all product information
Create Account
18V Cordless PEX-A Expansion Tool Kit with Heads (1/2in, 3/4in, 1in), Battery and Charger
- Mfr # HD-8200
- Zoro # G321724439
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Expanding Range
1/2" to 1"
For Use With
PEX A Tubing & Fittings
Color
Blue
Includes
Expansions Heads (1/2", 3/4", & 1"), 18V 5.0Ah Battery, 18V Charger, & Storage Case
Voltage
18V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD-8200
- Zoro #
- G321724439
- UPC #
- 645710027666
- Country of Origin
- China
- Expanding Range
- 1/2" to 1"
- For Use With
- PEX A Tubing & Fittings
- Color
- Blue
- Item
- PEX A Expansion Tool Kit
- Includes
- Expansions Heads (1/2", 3/4", & 1"), 18V 5.0Ah Battery, 18V Charger, & Storage Case
- Voltage
- 18V
Description
The HARDIN HD-8200 is a powerful, cordless PEX expansion tool designed for quick and uniform connections using Type A PEX tubing. Equipped with a 5/8in auto-rotating head that creates uniform expansions with less effort. The kit includes 1/2in, 3/4in, and 1in expansion heads, engineered for smooth, secure fits that hold under pressure. Powered by an 18V lithium-ion 5.0Ah battery, the tool delivers reliable performance and comes with a charger for quick recharging. The battery is also compatible with the Makita 18V LXT platform, allowing users to share power across a range of tools. A built-in LED light helps illuminate work areas in low-light conditions. The battery also includes an onboard indicator so you can check the charge level without interrupting your work. The tool has a soft rubber handle and a lightweight design for better comfort and control. This kit also includes expansion grease and a heavy-duty blow molded case for storage and transport.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.