Zoro Homepage

Pipe Surface Polisher, 120V, 10 lb.

  • Mfr # HPG-331

  • Zoro # G7525454


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Belt Size
1 1/2 in x 30 in
Voltage
120 V
Amps @ 120V
8 A
Cord Length
6 ft
Cord
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPG-331
Zoro #
G7525454
UPC #
645710819490
Country of Origin
China

Dimensions

Belt Size
1 1/2 in x 30 in
Cord Length
6 ft
Tool Length
21 1/2 in
Belt Width
1 1/2 in
Belt Length
30 in

Details

Item
Corded Tube Sander
Voltage
120 V
Amps @ 120V
8 A
Cord
6 ft
Corded/Cordless
Corded
Lock-on
Yes
Lock-off
Yes
Corded/Banded
Corded
Tool Weight
10 lb
Includes
60 Grit Abrasive Belt
Features
No Tools Required for Sanding Belt Change, High Cutting Torque Due to Double Gear Reduction, For Burnishing, Finishing and Reconditioning Stainless Steel, Steel, Non-Ferrous Metals, Plastic and Wood, Maximum 270 Degrees Wrap Angle, Speed Automatically Remains Constant Under Load
Speed Settings
Variable
Housing Material
Aluminum
Power Source
Corded
Number of Speeds
Variable
Wrap Angle
270 Degrees
Number of Abrasives Included
1
Product Type
Pipe and Tube Sander
Current
8 A

Description

Corded Tube Sander, Product Type Pipe and Tube Sander, Belt Width 1 1/2 in, Belt Length 30 in, Speed Settings Variable, Power Source Corded, Voltage 120 V, Current 8 A, Number of Speeds Variable, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.