Shop HARDIN
See all product information
Create Account
PowerFeed Fish Tape - 98 FT
- Mfr # HD-9100
- Zoro # G923363302
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Application
wire-feeding solutionÂ
For Use With
Electrical Wire
Tape Diameter
1/8 in
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-9100
- Zoro #
- G923363302
- UPC #
- 645710002366
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Tape Diameter
- 1/8 in
- Length
- 19 in
- Tape Length
- 98 ft
- Height
- 22 in
Details
- Item
- Fish Tape
- Application
- wire-feeding solutionÂ
- For Use With
- Electrical Wire
- Tape Material
- Braided Steel Core With Spiray Polymer Outer Layer
Description
The Hardin HD-9100 PowerFeed Fish Tape, 98 FT is built as a hybrid wire-feeding solution that combines manual control with drill-assisted speed for professional electrical installations. The braided steel core is coated with a polymer outer layer to balance push strength and flexibility when feeding wire through conduit runs. An integrated square-drive shaft allows the tape to be advanced or retrieved using a power drill, while still supporting precise manual operation when needed. The enclosed reel design keeps the tape organized and protected, and the spring-guided exit helps reduce abrasion as the tape enters conduit. Finished with a reinforced metal leader for secure wire attachment, this fish tape is designed for electricians who want faster operation without relying on motorized systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.