Random Orbit, Swirl-Free Sanding/Polishing Action, 1800-7000 RPM, 7A, 800W w/5" Hook & Loop & 5" Pad

  • Mfr # HVRO-38

  • Zoro # G804393954


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow,Gray & Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVRO-38
Zoro #
G804393954
UPC #
645710101649
Country of Origin
China

Details

Color
Yellow,Gray & Green

Description

Hardin HVRO-38 Random Orbit, Swirl-Free Sanding/Polishing Action, 1800- 7000 RPM, 7 Amp, 800 Watt, with 5" Hook n Loop and 5" Buffing Pad (HD-HVRO-38). Hardin Industrial Products brings their years of stone and hard material polishing knowledge & innovative tooling solutions to the car care industry with the launch of the Hardin HVRO-38 Random Orbit Polisher. Features a proprietary counter balance for use with this polisher to provide swirl-free sanding polishing action. During extended polishing sessions, the variable speed dial & trigger lock prevent user fatigue ensuring perfect results every time. 2 Positions (Left or Right) removeable side handle grip for greater comfort & control palm grip handle for additional force & better comfort. Comes with a 5" Hook and Loop Pad.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.