Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Polisher, 8A, 6 ft.

  • Mfr # GHGPSET

  • Zoro # G7612211


product price: $328.99
/ea
Free Shipping & Returns

Key Features

size
5
No Load RPM
1,000 to 4,500
Amps
8.0 A
Corded/Cordless
Corded
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHGPSET
Zoro #
G7612211
UPC #
645710101960
Country of Origin
China

Dimensions

size
5
Spindle Thread Size
5/8 in -11
Tool Length
15 in
Pad Size
5 in
Cord Length
6 ft
Maximum Disc Diameter
5 in

Details

Item
Wet Polisher
No Load RPM
1,000 to 4,500
Amps
8.0 A
Corded/Cordless
Corded
Voltage
120 V
Switch Type
Slide
Speed Type
Variable
Cord
6 ft
Handle Design
Barrel Grip
Includes
Diamond Pads, 800 Diamond Grinding Cup Wheel
Features
5 in Diamond Pad Suitable for Concrete and Stone, Constant Speed Control Water Fed Grinder with Built-In GFCI, Soft Start
Corded/Banded
Corded
Bearings
Sealed
Number of Pads Included
1
Grip Type
Right Angle with Front Grip
Current
8 A
Polishing Motion
Rotary
Number of Abrasives Included
8
Power Source
Corded
Abrasive Mount Type
Threaded Shank
Maximum Disc Speed
4,500 RPM
Product Type
Wet Polisher Kit
Speed Settings
Variable

Description

Wet Polisher, Product Type Wet Polisher Kit, Polishing Motion Rotary, Maximum Disc Diameter 5 in, Abrasive Mount Type Threaded Shank, Grip Type Right Angle with Front Grip, Maximum Disc Speed 4,500 RPM, Speed Settings Variable, Number of Pads Included 1, Number of Abrasives Included 8, Switch Type Slide, Voltage 120 V, Includes Diamond Pads, 800 Diamond Grinding Cup Wheel, Cord Length 6 ft, Current 8 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.