Zoro Homepage

Wet Polisher, 8A, 6 ft.

  • Mfr # GHWVP

  • Zoro # G7598394


product price: $175.99
/ea
Free Shipping & Returns

Key Features

size
5
No Load RPM
1,000 to 4,500
Amps
8.0 A
Corded/Cordless
Corded
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHWVP
Zoro #
G7598394
UPC #
645710101984
Country of Origin
China

Dimensions

size
5
Spindle Thread Size
5/8 in -11
Tool Length
15 in
Maximum Disc Diameter
5 in
Cord Length
6 ft

Description

Wet Polisher, Product Type Wet Polisher, Polishing Motion Rotary, Maximum Disc Diameter 5 in, Abrasive Mount Type Threaded Shank, Grip Type Right Angle with Front Grip, Maximum Disc Speed 4,500 RPM, Speed Settings Variable, Number of Pads Included 0, Number of Abrasives Included 0, Switch Type Slide, Voltage 120 V, Includes Gearbox Cover, Ground Fault Circuit Interrupter, Owner's Manual, (2) Shaft Wrenches, Side Handle, Water Shroud, Cord Length 6 ft, Current 8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.