
ATV License Plate Kit - Black Plate/White Letters
Mfr # 2341B
Zoro # G715562692
product price: $20.25
/eaKey Features
Depth (In.)
6 in
Length
10 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2341B
Zoro #
G715562692
UPC #
632194023413
Country of Origin
United States
Dimensions
Depth (In.)
6 in
Length
10 in
Details
Color
Black
Material
Plastic
Description
Hardline's Professional ATV License Kit meets MN, SD, ND Offroad License Requirements. This kit has all you need for offroad registration. Each kit Includes one black 4 x 7.5 impact resistant license plate. Made from PVC injection molded plastic that resists fuel, fading and scratches. Specifically designed for ATVs. Complete mounting hardware, two sets of 0-9 numerals and one set of A-Z decals. Decals are 1.5 tall. Note: Do not use this plate in Wisconsin. Use Part No. 2340W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.