Zoro Homepage

200 Series 3in Letter/Number Kit - Chrome/Black

  • Mfr # CHBKG200

  • Zoro # G715568632


product price: $23.65
/ea

Key Features

Material
Vinyl
Color
Gray
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHBKG200
Zoro #
G715568632
UPC #
632194200043
Country of Origin
United States

Dimensions

Length
11.25 in

Details

Material
Vinyl
Color
Gray

Description

This kit is for boat lettering registration decals. Use on PWCs too! Hardline Products' 3 size factory-matched number color kit includes 4 sets of the letters A-Z and the numbers 0-9, for a total of 146 decals. Available in DYI kit or pre-spaced and ready to install. These boat lettering decal kits resist fuel, fading and scratches. They are UV Coated for protection from the sun and meet the US Coast Guard guidelines when installed correctly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.