Shop HARDLINE PRODUCTS
See all product information
Create Account
Hardline 350 Series 3in Letter/Number Kit - Solid Black
Mfr # BLK350EC
Zoro # G515695460
product price:Â
$
12.15
/ea
Key Features
Material
Vinyl
Length
11 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLK350EC
- Zoro #
- G515695460
- UPC #
- 632194350014
- Country of Origin
- United States
Dimensions
- Length
- 11 in
Details
- Material
- Vinyl
- Color
- Black
Description
This kit is for Boat lettering registration decals. Use on PWCs too! This 3 size factory-matched number color kit includes 4 each of the letters A-Z and the numbers 0-9, for a total of 146 decals. These boat lettering decal kits resist fuel, fading and scratches. They are UV Coated for protection from the sun and meet the US Coast Guard guidelines when installed correctly. Solid color in a block font.