Shop HARDLINE PRODUCTS
See all product information
Create Account
Hardline 350 Series 3in Letter/Number Kit - Solid White
Mfr # WHI350EC
Zoro # G615695452
product price:Â $12.59
/eaKey Features
Material
Vinyl
Color
White
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHI350EC
- Zoro #
- G615695452
- UPC #
- 632194350021
- Country of Origin
- United States
Dimensions
- Length
- 4.75 in
Details
- Material
- Vinyl
- Color
- White
Description
This kit is for Boat lettering registration decals. Use on PWCs too! This 3 size factory-matched number color kit includes 4 each of the letters A-Z and the numbers 0-9, for a total of 146 decals. These boat lettering decal kits resist fuel, fading and scratches. They are UV Coated for protection from the sun and meet the US Coast Guard guidelines when installed correctly. Solid color in a block font.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.