Zoro Homepage

Letter Kit, A-Z, 3" White Vinyl, PK350

  • Mfr # 3SCWP-350

  • Zoro # G0051937


product price: $197.99
/pk 350, $0.57/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
White
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SCWP-350
Zoro #
G0051937
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
1 1/4 in

Details

Item
White Vinyl Letter Decal Kit
Material
Vinyl
Character Color
White
Character Type
Letters
Number of Pieces
350
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Includes
10 decals each of B,C,D,F,G,H,J,K,M,P,Q,U,V,W,X,Y,Z, 20 decals each of A,E,I,L,N,O,R,S,T
Standards
UNSPSC 60111304
Character
A-Z
Number of Cards
350
Application
General Identification, General Labeling, USCG
Resistance Properties
Chemical-Resistant, Fade-Resistant, Fuel-Resistant, UV-Resistant
Letter Casing
Uppercase
APWA Compliant Color
No
Meets USCG Registration Guidelines
Yes
Font
Dyer
Label Finish
Gloss
Characters Included
A to Z
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Visibility
Standard
Self-Spacing/Aligning
Yes
Embossed
No

Description

Letter Label Set, Adhesive Type Permanent Adhesive, Application General Identification, General Labeling, USCG, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Dyer, Includes 10 decals each of B,C,D,F,G,H,J,K,M,P,Q,U,V,W,X,Y,Z, 20 decals each of A,E,I,L,N,O,R,S,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.