Zoro Homepage

Letter Label, Vinyl, PK10

  • Mfr # 3SCWPP

  • Zoro # G0051690


product price: $9.89
/pk 10, $0.99/ea
Sold in multiples of 2 for $19.78

Key Features

Material
Vinyl
Character Height
3 in
Character Color
White
Character Type
Letters
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SCWPP
Zoro #
G0051690
UPC #
-
Country of Origin
China

Dimensions

Character Height
3 in

Details

Item
White Vinyl Letter Decal
Material
Vinyl
Character Color
White
Character Type
Letters
Number of Pieces
10
Character
P
Characters Included
P

Description

Letter Label, Background Color Not Applicable, Character Color White, Character Height 3 in, Character Type Letters, Characters Included P, Font Dyer, Material Vinyl, Mounting Type Adhesive, Number of Pieces 10, Visibility Standard, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.