Zoro Homepage

Letter S Decal, 3" White Vinyl, PK10

  • Mfr # 3SCWPS

  • Zoro # G0051709


product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58

Key Features

Material
Vinyl
Character Height
3 in
Character Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SCWPS
Zoro #
G0051709
UPC #
00043308150190
Country of Origin
China

Dimensions

Character Height
3 in

Details

Item
White Vinyl Letter Decal
Material
Vinyl
Character Color
White
Character
S

Description

White Vinyl Letter Decal, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.