Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterandNumberLabelSet, 2inH, 1-1/2inW

  • Mfr # GBLK500EC

  • Zoro # G3342090


product price: $16.85
/ea

Key Features

Material
Vinyl
Overall Height
2 in
Character Height
2 in
Character Type
Letters/Numbers
Number of Pieces
92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBLK500EC
Zoro #
G3342090
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 1/4 in

Details

Item
Letter and Number Labels
Material
Vinyl
Character Color
Black
Character Type
Letters/Numbers
Number of Pieces
92
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(2) Set of A to Z Characters, (4) Set of 0 to 9 Characters
Number of Cards
92
Package Type
Card
Magnetic/Nonmagnetic
Nonmagnetic
Legend Color
black
Standards
USCG Approved
Color
Black
Glow-in-the-Dark
No
Markers per Card
1
Character
0 Thru 9, A Thru Z
Meets USCG Registration Guidelines
Yes
Application
General Identification
Adhesive Type
Permanent Adhesive
Embossed
No
Characters Included
0 to 9/A to Z
Character Color Gradient
Solid Color

Description

Letter and Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters/Numbers, Characters Included 0 to 9; A to Z, Die Cut Yes, Embossed No, Font Proprietary, Includes (2) Set of A to Z Characters, (4) Set of 0 to 9 Characters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.