LetterandNumberLabelSet, 2inH, 1-1/2inW

  • Mfr # GBLKSI500

  • Zoro # G3342109


product price: $20.59
/ea

Key Features

Material
Vinyl
Overall Height
2 in
Character Height
2 in
Character Color
Black/Silver
Character Type
Letters/Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBLKSI500
Zoro #
G3342109
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 1/4 in

Details

Item
Letter and Number Labels
Material
Vinyl
Character Color
Black/Silver
Character Type
Letters/Numbers
Number of Pieces
92
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(4) Set of 0 to 9 Characters, (4) Set of A to Z Characters
Markers per Card
1
Glow-in-the-Dark
No
Package Type
Card
Color
Black/Silver
Number of Cards
92
Magnetic/Nonmagnetic
Nonmagnetic
Legend Color
Black, Silver
Character
0 Thru 9, A Thru Z
Standards
USCG Approved
Meets USCG Registration Guidelines
Yes
Embossed
No
Characters Included
0 to 9/A to Z
Character Outline Color
Silver
Application
General Identification
Adhesive Type
Permanent Adhesive

Description

Letter and Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/Silver, Character Height 2 in, Character Outline Color Silver, Character Type Letters/Numbers, Characters Included 0 to 9; A to Z, Die Cut Yes, Embossed No, Font Proprietary, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.