LetterandNumberLabelSet, 3inH, 1-1/2inW

  • Mfr # GSIBKG200

  • Zoro # G3342416


product price: $19.15
/ea

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Black/Silver
Character Type
Letters/Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSIBKG200
Zoro #
G3342416
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
1 1/4 in

Details

Item
Letter and Number Labels
Material
Vinyl
Character Color
Black/Silver
Character Type
Letters/Numbers
Number of Pieces
146
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(4) Set of 0 to 9 Characters, (4) Set of A to Z Characters
Glow-in-the-Dark
No
Package Type
Card
Legend Color
Black, Silver
Color
Silver/Black
Standards
USCG Approved
Magnetic/Nonmagnetic
Nonmagnetic
Character
0 Thru 9, A Thru Z
Number of Cards
146
Markers per Card
1
Adhesive Type
Permanent Adhesive
Characters Included
0 to 9/A to Z
Application
General Identification, USCG
Embossed
No
Character Outline Color
Black
Meets USCG Registration Guidelines
Yes

Description

Letter and Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/Silver, Character Height 3 in, Character Outline Color Black, Character Type Letters/Numbers, Characters Included 0 to 9; A to Z, Die Cut Yes, Embossed No, Font Proprietary, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.