LetterandNumberLabelSet, 3inH, 1-1/2inW

  • Mfr # GYEPUG200

  • Zoro # G3342389


product price: $16.49
/ea

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Purple/Yellow
Character Type
Letters/Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYEPUG200
Zoro #
G3342389
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
1 1/4 in

Details

Item
Letter and Number Labels
Material
Vinyl
Character Color
Purple/Yellow
Character Type
Letters/Numbers
Number of Pieces
146
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(4) Set of 0 to 9 Characters, (4) Set of A to Z Characters
Number of Cards
146
Legend Color
Purple, Yellow
Glow-in-the-Dark
No
Character
0 Thru 9, A Thru Z
Package Type
Card
Standards
USCG Approved
Markers per Card
1
Magnetic/Nonmagnetic
Nonmagnetic
Color
Yellow/Purple
Application
General Identification, USCG
Characters Included
0 to 9/A to Z
Embossed
No
Meets USCG Registration Guidelines
Yes
Character Outline Color
Purple
Adhesive Type
Permanent Adhesive

Description

Letter and Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Purple/Yellow, Character Height 3 in, Character Outline Color Purple, Character Type Letters/Numbers, Characters Included 0 to 9; A to Z, Die Cut Yes, Embossed No, Font Proprietary, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.