LetterandNumberLabelSet, 3inH, 2-7/8inW
Mfr # GREBLK700
Zoro # G3341810
product price: $20.49
/eaKey Features
Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
Beige/Black
Character Type
Letters/Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GREBLK700
Zoro #
G3341810
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3 in
Character Height
3 in
Overall Width
1 1/4 in
Description
Letter and Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Beige/Black, Character Height 3 in, Character Outline Color Black, Character Type Letters/Numbers, Characters Included 0 to 9; A to Z, Die Cut Yes, Embossed No, Font Proprietary, Includes (4) Set of 0 to 9 Characters, (4) Set of A to Z Characters, Indoor/Outdoor Usage Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.