Zoro Homepage

LetterLabelSet, Vinyl, 5inH, 2-3/4inW

  • Mfr # GBLBKS610

  • Zoro # G3341950


product price: $50.59
/ea

Key Features

Material
Vinyl
Overall Height
5 in
Character Height
5 in
Character Type
Letters
Number of Pieces
196
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBLBKS610
Zoro #
G3341950
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Character Height
5 in
Overall Width
3 1/2 in

Details

Item
Letter Label
Material
Vinyl
Character Color
Black/Blue
Character Type
Letters
Number of Pieces
196
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(12) I, (4) B, O, T, Z, C, D, E, F, G, H, J, K, L, M, O, P, Q, R, S, U, V, W, X, Y, (6) N, (8) A
Glow-in-the-Dark
No
Standards
USCG Approved
Character
A Thru Z
Package Type
Card
Number of Cards
196
Legend Color
Black, Blue
Markers per Card
1
Color
Blue
Magnetic/Nonmagnetic
Nonmagnetic
Characters Included
A to Z
Application
General Identification
Embossed
No
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
Yes
Character Outline Color
Black

Description

Letter Label Set, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black/Blue, Character Height 5 in, Character Outline Color Black, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Proprietary, Includes (12) I, (4) B, O, T, Z, C, D, E, F, G, H, J, K, L, M, O, P, Q, R, S, U, V, W, X, Y, (6) N, (8) A, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.