Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Vinyl, 4inH, 2-3/4inW, PK12

  • Mfr # DB412B-1

  • Zoro # G3340045


product price: $57.99
/pk 12, $4.83/ea

Key Features

Material
Vinyl
Overall Height
4 in
Character Height
4 in
Character Type
Numbers
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB412B-1
Zoro #
G3340045
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Character Height
4 in
Overall Width
1 in
Character Width
1 in

Details

Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
12
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(12) Packs
Package Type
Card
Character
1
Magnetic/Nonmagnetic
Nonmagnetic
Glow-in-the-Dark
No
Markers per Card
1
Legend Color
black
Color
Black
Number of Cards
12
Application
General Identification, USCG
Meets USCG Registration Guidelines
Yes
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Embossed
No
Characters Included
1

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Proprietary, Includes (12) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.