Shop HARDLINE PRODUCTS

NumberLabel, Vinyl, 4inH, 2-3/4inW, PK12

  • Mfr # DB412W-7
  • Zoro # G3339771

product price: 
$
55.19
/pk of 12, $4.60/ea

Key Features

Material
Vinyl
Overall Height
4 in
Character Height
4 in
Character Color
White
Character Type
Numbers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB412W-7
Zoro #
G3339771
UPC #
-
Country of Origin
United States
Item
Number Label
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
12
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(12) Packs
Magnetic/Nonmagnetic
Nonmagnetic
Glow-in-the-Dark
No
Number of Cards
12
Package Type
Card
Markers per Card
1
Color
White
Character
7
Legend Color
White
Embossed
No
Adhesive Type
Permanent Adhesive
Font
Proprietary
Application
General Identification, USCG
Character Color Gradient
Solid Color
Characters Included
7
Meets USCG Registration Guidelines
Yes
Visibility
Standard
Resistance Properties
UV-Resistant
Standards
USCG Approved
Shell Material
Vinyl
Wire Color
White
Traction Material
Vinyl

Dimensions

Overall Height
4 in
Character Height
4 in
Overall Width
3 1/4 in
Character Width
2 3/4 in

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Proprietary, Includes (12) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.