NumberLabel, Vinyl, 5-1/2inH, 3-7/8inW, PK12

  • Mfr # DB512W-5

  • Zoro # G3339379


product price:  $57.49
/pk 12, $4.79/ea

Key Features

Material
Vinyl
Overall Height
5 1/2 in
Character Height
5 1/2 in
Character Type
Numbers
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB512W-5
Zoro #
G3339379
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Character Height
5 1/2 in
Overall Width
4 in
Character Width
4 in

Details

Item
Number Label
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
12
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(12) Packs
Legend Color
White
Number of Cards
12
Package Type
Card
Markers per Card
1
Color
White
Glow-in-the-Dark
No
Magnetic/Nonmagnetic
Nonmagnetic
Character
5
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
Yes
Embossed
No
Application
General Identification, USCG
Characters Included
5

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Proprietary, Includes (12) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.