NumberLabel, Vinyl, 5-1/2inH, 3-7/8inW, PK12

  • Mfr # DB512W-6
  • Zoro # G3339360
product price: 
$
54.99
/pk of 12, $4.58/ea

Key Features

Material
Vinyl
Overall Height
5 1/2 in
Character Height
5 1/2 in
Character Color
White
Character Type
Numbers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB512W-6
Zoro #
G3339360
UPC #
-
Country of Origin
United States
Item
Number Label
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
12
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(12) Packs
Markers per Card
1
Legend Color
White
Character
6
Glow-in-the-Dark
No
Magnetic/Nonmagnetic
Nonmagnetic
Package Type
Card
Color
White
Number of Cards
12
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
Yes
Character Color Gradient
Solid Color
Font
Proprietary
Characters Included
6 or 9
Application
General Identification, USCG
Embossed
No
Standards
USCG Approved
Resistance Properties
UV-Resistant
Visibility
Standard
Shell Material
Vinyl
Wire Color
White
Traction Material
Vinyl

Dimensions

Overall Height
5 1/2 in
Character Height
5 1/2 in
Character Width
3 7/8 in
Overall Width
4 in

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Proprietary, Includes (12) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl

Ratings & reviews