Zoro Homepage

NumberLabel, Vinyl, 7inH, 5inW, PK12

  • Mfr # DB712W-3

  • Zoro # G3338977


product price: $60.89
/pk 12, $5.07/ea

Key Features

Material
Vinyl
Overall Height
7 in
Character Height
7 in
Character Type
Numbers
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB712W-3
Zoro #
G3338977
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Character Height
7 in
Character Width
5 in
Overall Width
5 in

Details

Item
Number Label
Material
Vinyl
Character Color
White
Character Type
Numbers
Number of Pieces
12
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(12) Packs
Color
White
Markers per Card
1
Glow-in-the-Dark
No
Number of Cards
12
Legend Color
White
Character
3
Package Type
Card
Magnetic/Nonmagnetic
Nonmagnetic
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Application
General Identification, USCG
Embossed
No
Meets USCG Registration Guidelines
Yes
Characters Included
3

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, USCG, APWA Compliant Color Not Applicable, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 7 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Proprietary, Includes (12) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.